Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Guard, Parchment, PETG, 10 ft H

  • Mfr # SSM20A10F253N

  • Zoro # G8499365


product price: $98.59
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Height
120 in
Width
2 in
Thickness
0.078 in
Material
PETG
Includes
(2) End Caps, Acrovyn Cover, Full Retainer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSM20A10F253N
Zoro #
G8499365
UPC #
-
Country of Origin
United States

Dimensions

Height
120 in
Width
2 in
Thickness
0.078 in
Nose Radius
1/4 in
Overall Height
10 ft
Leg Width
2 in

Details

Item
Corner Guard
Material
PETG
Color
Parchment
Includes
(2) End Caps, Acrovyn Cover, Full Retainer
Mounting
Adhesive
Finish
Shadowgrain
Number of Mounting Holes
8
Standards
ASTM D543, ASTM F476-84, ASTM G21-96, ASTM G22-76, California 01350 Testing, UL Listed A/1
Corner Type
Outside
Retainer Material
Aluminum
Shock Absorption
Shock Absorbing
Product Type
Corner Guard
Retainer Type
Surface Mount
Includes Hardware
Hardware Included
Resistance Properties
Bacteria Resistant, Corrosion Resistant, Antifungal, Impact Resistant
For Industry
Commercial
Angle - Maximum
90 Degrees
Projection
3/8 in

Description

Corner Guard, Width 2 in, Height 120 in, Shadowgrain Finish, Parchment Color, Mounting Adhesive, Material PETG, Thickness 0.078 in, Includes (2) End Caps, Acrovyn Cover, Full Retainer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.