Corner Guard, Parchment, PETG, 10 ft H
Mfr # SSM25A10F253N
Zoro # G8501124
product price: $237.99
/ea
Free Shipping & Returns
Key Features
Thickness
0.078 in
Material
PETG
Color
Parchment
Includes
Cap
Finish
Shadowgrain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSM25A10F253N
Zoro #
G8501124
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.078 in
Overall Height
10 ft
Nose Radius
1/4 in
Leg Width
2 in
Details
Item
Corner Guard
Material
PETG
Color
Parchment
Includes
Cap
Finish
Shadowgrain
Retainer Type
Surface Mount
Standards
ASTM D543, ASTM F476-84, ASTM G21-96, ASTM G22-76, California 01350 Testing, UL Listed A/1
Angle - Maximum
180 Degrees
Projection
3/8 in
Resistance Properties
Bacteria Resistant, Corrosion Resistant, Fire Resistant, Antifungal, Impact Resistant
Product Type
Corner Guard
Retainer Material
Aluminum
Description
Corner Guard, Shadowgrain Finish, Parchment Color, Material PETG, Thickness 0.078 in, Includes Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.