Zoro Homepage

Corner Guard, Parchment, PETG, 4 ft H

  • Mfr # SSM20A4F253N

  • Zoro # G8500853


product price: $42.79
/ea

Key Features

Height
48 in
Width
2 in
Thickness
0.078 in
Material
PETG
Mounting
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSM20A4F253N
Zoro #
G8500853
UPC #
-
Country of Origin
United States

Dimensions

Height
48 in
Width
2 in
Thickness
0.078 in
Overall Height
4 ft
Leg Width
2 in
Nose Radius
1/4 in

Details

Item
Corner Guard
Material
PETG
Color
Parchment
Mounting
Adhesive
Finish
Shadowgrain
Includes
(2) End Caps, Acrovyn Cover, Full Retainer
Includes Hardware
Hardware Included
For Industry
Commercial
Number of Mounting Holes
8
Product Type
Corner Guard
Standards
ASTM D543, ASTM F476-84, ASTM G21-96, ASTM G22-76, California 01350 Testing, UL Listed A/1
Retainer Material
Aluminum
Resistance Properties
Bacteria Resistant, Corrosion Resistant, Antifungal, Impact Resistant
Corner Type
Outside
Angle - Maximum
90 Degrees
Projection
3/8 in
Shock Absorption
Shock Absorbing
Retainer Type
Surface Mount

Description

Corner Guard, Width 2 in, Height 48 in, Shadowgrain Finish, Parchment Color, Mounting Adhesive, Material PETG, Thickness 0.078 in, Includes (2) End Caps, Acrovyn Cover, Full Retainer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.