Zoro Homepage

Corner Guard, Parchment, PETG, 4 ft H

  • Mfr # SSM25A4F253N

  • Zoro # G8501885


product price: $97.89
/ea
Free Shipping & Returns

Key Features

Thickness
0.078 in
Material
PETG
Color
Parchment
Includes
Cap
Finish
Shadowgrain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSM25A4F253N
Zoro #
G8501885
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.078 in
Nose Radius
1/4 in
Overall Height
4 ft
Leg Width
2 in

Details

Item
Corner Guard
Material
PETG
Color
Parchment
Includes
Cap
Finish
Shadowgrain
Product Type
Corner Guard
Retainer Type
Surface Mount
Projection
3/8 in
Retainer Material
Aluminum
Angle - Maximum
180 Degrees
Standards
ASTM D543, ASTM F476-84, ASTM G21-96, ASTM G22-76, California 01350 Testing, UL Listed A/1
Resistance Properties
Bacteria Resistant, Corrosion Resistant, Fire Resistant, Antifungal, Impact Resistant

Description

Corner Guard, Shadowgrain Finish, Parchment Color, Material PETG, Thickness 0.078 in, Includes Cap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.