Zoro Homepage

Corner Guard, Parchment, PETG, 8 ft H

  • Mfr # SSM25A8F253N

  • Zoro # G8500293


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Thickness
0.078 in
Material
PETG
Color
Parchment
Includes
Cap
Finish
Shadowgrain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSM25A8F253N
Zoro #
G8500293
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.078 in
Overall Height
8 ft
Nose Radius
1/4 in
Leg Width
2 in

Details

Item
Corner Guard
Material
PETG
Color
Parchment
Includes
Cap
Finish
Shadowgrain
Angle - Maximum
180 Degrees
Standards
ASTM D543, ASTM F476-84, ASTM G21-96, ASTM G22-76, California 01350 Testing, UL Listed A/1
Retainer Type
Surface Mount
Projection
3/8 in
Retainer Material
Aluminum
Product Type
Corner Guard
Resistance Properties
Bacteria Resistant, Corrosion Resistant, Fire Resistant, Antifungal, Impact Resistant

Description

Corner Guard, Shadowgrain Finish, Parchment Color, Material PETG, Thickness 0.078 in, Includes Cap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.