Corner Guard, Pearl, PETG, 10 ft H
Mfr # VA20010F934N
Zoro # G8507686
product price: $53.39
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.
Key Features
Height
120 in
Width
1 1/2 in
Thickness
0.078 in
Material
PETG
Finish
Shadowgrain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VA20010F934N
Zoro #
G8507686
UPC #
-
Country of Origin
United States
Dimensions
Height
120 in
Width
1 1/2 in
Thickness
0.078 in
Overall Height
10 ft
Nose Radius
3/32 in
Leg Width
1.5 in
Details
Item
Corner Guard
Material
PETG
Color
Pearl
Finish
Shadowgrain
Mounting
Adhesive
Resistance Properties
Bacteria Resistant, Corrosion Resistant, Antifungal
Angle - Maximum
90 Degrees
Number of Mounting Holes
8
For Industry
Commercial, Office, Education, Healthcare, Hospitality
Standards
ASTM D543, ASTM G21-96, ASTM G22-76
Corner Type
Outside
Shock Absorption
Shock Absorbing
Product Type
Corner Guard
Description
Corner Guard, Width 1 1/2 in, Height 120 in, Shadowgrain Finish, Pearl Color, Mounting Adhesive, Material PETG, Thickness 0.078 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.