Corner Guard, Pearl, PETG, 10 ft H
Mfr # VA25010F934N
Zoro # G8509278
product price: $73.69
/eaKey Features
Height
120 in
Width
2 1/2 in
Thickness
0.078 in
Material
PETG
Mounting
Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VA25010F934N
Zoro #
G8509278
UPC #
-
Country of Origin
United States
Dimensions
Height
120 in
Width
2 1/2 in
Thickness
0.078 in
Nose Radius
3/32 in
Overall Height
10 ft
Leg Width
2.5 in
Details
Item
Corner Guard
Material
PETG
Color
Pearl
Mounting
Adhesive
Finish
Shadowgrain
Product Type
Corner Guard
Corner Type
Outside
Shock Absorption
Shock Absorbing
Number of Mounting Holes
8
Angle - Maximum
90 Degrees
For Industry
Commercial, Office, Education, Healthcare, Hospitality
Standards
ASTM D543, ASTM G21-96, ASTM G22-76
Resistance Properties
Bacteria Resistant, Corrosion Resistant, Antifungal
Description
Corner Guard, Width 2 1/2 in, Height 120 in, Shadowgrain Finish, Pearl Color, Mounting Adhesive, Material PETG, Thickness 0.078 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.