Zoro Homepage

Corner Guard, Smokey Elm, PETG, 8 ft H

  • Mfr # VA2508F1351N

  • Zoro # G8516068


product price: $94.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Height
96 in
Width
2 1/2 in
Thickness
0.078 in
Material
PETG
Finish
Shadowgrain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VA2508F1351N
Zoro #
G8516068
UPC #
-
Country of Origin
United States

Dimensions

Height
96 in
Width
2 1/2 in
Thickness
0.078 in
Nose Radius
3/32 in
Overall Height
8 ft
Leg Width
2.5 in

Details

Item
Corner Guard
Material
PETG
Color
Smokey Elm
Finish
Shadowgrain
Mounting
Adhesive
Resistance Properties
Bacteria Resistant, Corrosion Resistant, Antifungal
Shock Absorption
Shock Absorbing
For Industry
Commercial, Office, Education, Healthcare, Hospitality
Corner Type
Outside
Product Type
Corner Guard
Angle - Maximum
90 Degrees
Standards
ASTM D543, ASTM G21-96, ASTM G22-76
Number of Mounting Holes
8

Description

Corner Guard, Width 2 1/2 in, Height 96 in, Shadowgrain Finish, Smokey Elm Color, Mounting Adhesive, Material PETG, Thickness 0.078 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.