Corner Guard, White, PETG, 10 ft H
Mfr # SM20A10F949N
Zoro # G8502734
product price: $109.99
/eaKey Features
Height
120 in
Width
3 in
Thickness
0.078 in
Material
PETG
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SM20A10F949N
Zoro #
G8502734
UPC #
-
Country of Origin
United States
Dimensions
Height
120 in
Width
3 in
Thickness
0.078 in
Leg Width
3 in
Nose Radius
1/4 in
Overall Height
10 ft
Details
Item
Corner Guard
Material
PETG
Color
White
Mounting
Adhesive
Includes
(2) End Caps, Acrovyn Cover, Full Retainer
Finish
Shadowgrain
Corner Type
Outside
Standards
ASTM D543, ASTM F476-84, ASTM G21-96, ASTM G22-76, California 01350 Testing, UL Listed A/1
Retainer Material
Aluminum
Retainer Type
Surface Mount
Includes Hardware
Hardware Included
Angle - Maximum
90 Degrees
Product Type
Corner Guard
Resistance Properties
Bacteria Resistant, Corrosion Resistant, Antifungal, Impact Resistant
Shock Absorption
Shock Absorbing
Projection
3/8 in
Number of Mounting Holes
8
Description
Corner Guard, Width 3 in, Height 120 in, Shadowgrain Finish, White Color, Mounting Adhesive, Material PETG, Thickness 0.078 in, Includes (2) End Caps, Acrovyn Cover, Full Retainer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.