Corner Guard, White, PETG, 10 ft H
Mfr # VA25010F949N
Zoro # G8498437
product price: $73.69
/eaKey Features
Height
120 in
Width
2 1/2 in
Thickness
0.078 in
Material
PETG
Finish
Shadowgrain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VA25010F949N
Zoro #
G8498437
UPC #
-
Country of Origin
United States
Dimensions
Height
120 in
Width
2 1/2 in
Thickness
0.078 in
Leg Width
2.5 in
Overall Height
10 ft
Nose Radius
3/32 in
Details
Item
Corner Guard
Material
PETG
Color
White
Finish
Shadowgrain
Mounting
Adhesive
Shock Absorption
Shock Absorbing
Resistance Properties
Bacteria Resistant, Corrosion Resistant, Antifungal
Corner Type
Outside
For Industry
Commercial, Office, Education, Healthcare, Hospitality
Angle - Maximum
90 Degrees
Number of Mounting Holes
8
Standards
ASTM D543, ASTM G21-96, ASTM G22-76
Product Type
Corner Guard
Description
Corner Guard, Width 2 1/2 in, Height 120 in, Shadowgrain Finish, White Color, Mounting Adhesive, Material PETG, Thickness 0.078 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.