Zoro Homepage

Corner, PETG, Beige, 3/4 in L, 4 in H

  • Mfr # SCR40OS103N

  • Zoro # G8500047


product price: $10.79
/ea

Key Features

Thickness
0.25 in
Material
PETG
For Use With
Mfr. No. SCR-40N
Type
Impact Resistant
Finish
Shadowgrain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCR40OS103N
Zoro #
G8500047
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.25 in
Overall Depth
3/4 in
Overall Length
3/4 in
Overall Height
4 in

Details

Item
Corner
Material
PETG
Color
Beige
For Use With
Mfr. No. SCR-40N
Type
Impact Resistant
Finish
Shadowgrain
For Industry
Aviation and Transportation, Healthcare, Hospitality, Office, Retail, Senior Living
Product Type
Corner
Standards
ASTM D543, ASTM F476-84, ASTM G21-96, ASTM G22-76, California 01350 Testing, UL Listed A/1
Compatible Series
SCR-40
Corner Type
Outside
Resistance Properties
Bacteria Resistant, Corrosion Resistant, Fire Resistant, Antifungal, Impact Resistant

Description

Corner, PETG, Beige, 3/4 in L, 4 in H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.