Zoro Homepage

Corner, PETG, Eggshell, 1 1/8 in L

  • Mfr # FR125OS100N

  • Zoro # G8514354


product price: $5.49
/ea
Sold in multiples of 2 for $10.98

Key Features

Height
1 1/8 in
Length
1 1/8 in
Thickness
0.25 in
Material
PETG
Finish
Shadowgrain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FR125OS100N
Zoro #
G8514354
UPC #
-
Country of Origin
United States

Dimensions

Height
1 1/8 in
Length
1 1/8 in
Thickness
0.25 in
Overall Height
1 1/8 in
Overall Depth
1 1/8 in
Overall Length
1 1/8 in

Details

Item
Corner
Material
PETG
Color
Eggshell
Finish
Shadowgrain
For Use With
Mfr. No. FR-125N
Compatible Series
FR-125
Resistance Properties
Bacteria Resistant, Corrosion Resistant, Fire Resistant, Antifungal, Impact Resistant
For Industry
Aviation and Transportation, Healthcare, Hospitality, Office, Retail, Senior Living
Product Type
Corner
Standards
ASTM D543, ASTM F476-84, ASTM G21-96, ASTM G22-76, California 01350 Testing, UL Listed A/1
Corner Type
Outside

Description

Corner, PETG, Eggshell, 1 1/8 in L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.