Corner, PETG, Eggshell, 4 in H, 2 in L
Mfr # BG10OS100N
Zoro # G8504938
product price: $9.19
/eaKey Features
Thickness
0.25 in
Material
PETG
Color
Eggshell
Finish
Shadowgrain
Product Type
Corner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BG10OS100N
Zoro #
G8504938
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.25 in
Overall Depth
2 7/16 in
Overall Length
2 in
Overall Height
4 in
Details
Item
Corner
Material
PETG
Color
Eggshell
Finish
Shadowgrain
Product Type
Corner
Resistance Properties
Bacteria Resistant, Corrosion Resistant, Fire Resistant, Antifungal, Impact Resistant
For Industry
Aviation and Transportation, Healthcare, Hospitality, Office, Retail, Senior Living
Compatible Series
BG-10
Corner Type
Outside
Standards
ASTM D543, ASTM F476-84, ASTM G21-96, ASTM G22-76, California 01350 Testing, UL Listed A/1
Description
Corner, PETG, Eggshell, 4 in H, 2 in L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.