Corner, PETG, Mission White, 1 1/8 in L
Mfr # FR125OS933N
Zoro # G8504597
product price: $5.49
/eaSold in multiples of 2 for $10.98
Key Features
Height
1 1/8 in
Length
1 1/8 in
Thickness
0.25 in
Material
PETG
Finish
Shadowgrain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FR125OS933N
Zoro #
G8504597
UPC #
-
Country of Origin
United States
Dimensions
Height
1 1/8 in
Length
1 1/8 in
Thickness
0.25 in
Overall Length
1 1/8 in
Overall Height
1 1/8 in
Overall Depth
1 1/8 in
Details
Item
Corner
Material
PETG
Color
Mission White
Finish
Shadowgrain
For Use With
Mfr. No. FR-125N
Compatible Series
FR-125
Corner Type
Outside
For Industry
Aviation and Transportation, Healthcare, Hospitality, Office, Retail, Senior Living
Resistance Properties
Bacteria Resistant, Corrosion Resistant, Fire Resistant, Antifungal, Impact Resistant
Standards
ASTM D543, ASTM F476-84, ASTM G21-96, ASTM G22-76, California 01350 Testing, UL Listed A/1
Product Type
Corner
Description
Corner, PETG, Mission White, 1 1/8 in L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.