Corner, PETG, Oyster Gray, 1 1/32 in L
Mfr # FR270SOS929N
Zoro # G8515255
product price: $6.49
/eaSold in multiples of 2 for $12.98
Key Features
Height
2 in
Length
1 1/32 in
Thickness
0.25 in
Material
PETG
Finish
Textured
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FR270SOS929N
Zoro #
G8515255
UPC #
-
Country of Origin
United States
Dimensions
Height
2 in
Length
1 1/32 in
Thickness
0.25 in
Overall Depth
1 in
Overall Length
1 1/32 in
Overall Height
2 in
Details
Item
Corner
Material
PETG
Color
Oyster Gray
Finish
Textured
For Use With
Mfr. No. FR-270N
Compatible Series
FR-270
Standards
ASTM D543, ASTM F476-84, ASTM G21-96, ASTM G22-76, California 01350 Testing, UL Listed A/1
Corner Type
Outside
Resistance Properties
Bacteria Resistant, Corrosion Resistant, Fire Resistant, Antifungal, Impact Resistant
For Industry
Aviation and Transportation, Healthcare, Hospitality, Office, Retail, Senior Living
Product Type
Corner
Description
Corner, PETG, Oyster Gray, 1 1/32 in L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.