Corner, PETG, Oyster Gray, 1 1/4 in L
Mfr # SCR48OS929N
Zoro # G8507573
product price: $11.79
/eaKey Features
Thickness
0.25 in
Material
PETG
Finish
Shadowgrain
For Use With
Mfr. No. SCR-48MN
Type
Impact Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCR48OS929N
Zoro #
G8507573
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.25 in
Overall Depth
1 1/4 in
Overall Height
6 in
Overall Length
1 1/4 in
Details
Item
Corner
Material
PETG
Color
Oyster Gray
Finish
Shadowgrain
For Use With
Mfr. No. SCR-48MN
Type
Impact Resistant
Standards
ASTM D543, ASTM F476-84, ASTM G21-96, ASTM G22-76, California 01350 Testing, UL Listed A/1
Corner Type
Outside
Compatible Series
SCR-48
For Industry
Aviation and Transportation, Healthcare, Hospitality, Office, Retail, Senior Living
Resistance Properties
Bacteria Resistant, Corrosion Resistant, Fire Resistant, Antifungal, Impact Resistant
Product Type
Corner
Description
Corner, PETG, Oyster Gray, 1 1/4 in L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.