Zoro Homepage

Corner, PETG, Oyster Gray, 2 in L

  • Mfr # BG30OS929N

  • Zoro # G8515133


product price: $7.49
/ea
Sold in multiples of 2 for $14.98

Key Features

Thickness
0.25 in
Material
PETG
Color
Oyster Gray
Finish
Shadowgrain
Overall Height
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BG30OS929N
Zoro #
G8515133
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.25 in
Overall Height
2 3/4 in
Overall Length
2 in
Overall Depth
1 5/8 in

Details

Item
Corner
Material
PETG
Color
Oyster Gray
Finish
Shadowgrain
Standards
ASTM D543, ASTM F476-84, ASTM G21-96, ASTM G22-76, California 01350 Testing, UL Listed A/1
Corner Type
Outside
Resistance Properties
Bacteria Resistant, Corrosion Resistant, Fire Resistant, Antifungal, Impact Resistant
For Industry
Aviation and Transportation, Healthcare, Hospitality, Office, Retail, Senior Living
Product Type
Corner
Compatible Series
BG-30

Description

Corner, PETG, Oyster Gray, 2 in L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.