Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner, PETG, Parchment, 4 in H, 2 in L

  • Mfr # BG10OS253N

  • Zoro # G8506627


product price: $9.69
/ea

Key Features

Thickness
0.25 in
Material
PETG
Color
Parchment
Finish
Shadowgrain
For Industry
Aviation and Transportation, Healthcare, Hospitality, Office, Retail, Senior Living
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BG10OS253N
Zoro #
G8506627
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.25 in
Overall Depth
2 7/16 in
Overall Length
2 in
Overall Height
4 in

Details

Item
Corner
Material
PETG
Color
Parchment
Finish
Shadowgrain
For Industry
Aviation and Transportation, Healthcare, Hospitality, Office, Retail, Senior Living
Compatible Series
BG-10
Resistance Properties
Bacteria Resistant, Corrosion Resistant, Fire Resistant, Antifungal, Impact Resistant
Standards
ASTM D543, ASTM F476-84, ASTM G21-96, ASTM G22-76, California 01350 Testing, UL Listed A/1
Product Type
Corner
Corner Type
Outside

Description

Corner, PETG, Parchment, 4 in H, 2 in L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.