Zoro Homepage

Corner, PETG, White, 3/4 in L, 2 1/4 in H

  • Mfr # FR225OS949N

  • Zoro # G8507214


product price: $5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Height
2 1/4 in
Length
3/4 in
Thickness
0.25 in
Material
PETG
For Use With
Mfr. No. FR-225
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FR225OS949N
Zoro #
G8507214
UPC #
-
Country of Origin
United States

Dimensions

Height
2 1/4 in
Length
3/4 in
Thickness
0.25 in
Overall Height
2 1/4 in
Overall Length
3/4 in
Overall Depth
3/4 in

Details

Item
Corner
Material
PETG
Color
White
For Use With
Mfr. No. FR-225
Finish
Shadowgrain
Corner Type
Outside
Product Type
Corner
For Industry
Aviation and Transportation, Healthcare, Hospitality, Office, Retail, Senior Living
Compatible Series
FR-225
Resistance Properties
Bacteria Resistant, Corrosion Resistant, Fire Resistant, Antifungal, Impact Resistant
Standards
ASTM D543, ASTM F476-84, ASTM G21-96, ASTM G22-76, California 01350 Testing, UL Listed A/1

Description

Corner,PETG,White,3/4 in L,2 1/4 in H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.