CornerGuard Cover, Drftwood, 3"W, 10' HPETG
Mfr # SM20MCV10F262N
Zoro # G8509883
product price: $73.39
/eaKey Features
Height
120 in
Length
3 in
Thickness
0.078 in
Material
PETG
Color
Driftwood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SM20MCV10F262N
Zoro #
G8509883
UPC #
-
Country of Origin
United States
Dimensions
Height
120 in
Length
3 in
Thickness
0.078 in
Leg Width
3 in
Nose Radius
1/4 in
Overall Height
10 ft
Details
Item
Corner Guard
Material
PETG
Color
Driftwood
Includes
Cover
Finish
Shadowgrain
Number of Mounting Holes
8
Projection
3/8 in
Product Type
Corner Guard Cover
Includes Hardware
Hardware Included
Standards
ASTM D543, ASTM F476-84, ASTM G21-96, ASTM G22-76, California 01350 Testing, UL Listed A/1
Corner Type
Outside
Resistance Properties
Bacteria Resistant, Corrosion Resistant, Antifungal, Impact Resistant
Retainer Material
PETG
Angle - Maximum
135 Degrees
Shock Absorption
Shock Absorbing
Retainer Type
Surface Mount
Description
Corner Guard, Height 120 in, Shadowgrain Finish, Driftwood Color, Material PETG, Thickness 0.078 in, Includes Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.