Zoro Homepage

CornerGuard Cover, Eggshell, 3"W, 10' HPETG

  • Mfr # SM20MCV10F100N

  • Zoro # G8509235


product price: $73.39
/ea

Key Features

Height
120 in
Length
3 in
Thickness
0.078 in
Material
PETG
Color
Eggshell
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM20MCV10F100N
Zoro #
G8509235
UPC #
-
Country of Origin
United States

Dimensions

Height
120 in
Length
3 in
Thickness
0.078 in
Nose Radius
1/4 in
Leg Width
3 in
Overall Height
10 ft

Details

Item
Corner Guard
Material
PETG
Color
Eggshell
Includes
Cover
Finish
Shadowgrain
Retainer Material
PETG
Corner Type
Outside
Number of Mounting Holes
8
Angle - Maximum
135 Degrees
Includes Hardware
Hardware Included
Retainer Type
Surface Mount
Standards
ASTM D543, ASTM F476-84, ASTM G21-96, ASTM G22-76, California 01350 Testing, UL Listed A/1
Shock Absorption
Shock Absorbing
Projection
3/8 in
Resistance Properties
Bacteria Resistant, Corrosion Resistant, Antifungal, Impact Resistant
Product Type
Corner Guard Cover

Description

Corner Guard, Height 120 in, Shadowgrain Finish, Eggshell Color, Material PETG, Thickness 0.078 in, Includes Cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.