CornerGuard Cover, Mission White, 8' HPETG
Mfr # SM20CV8F933N
Zoro # G8509174
product price: $43.69
/eaKey Features
Height
96 in
Length
3 in
Thickness
0.078 in
Material
PETG
Color
Mission White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SM20CV8F933N
Zoro #
G8509174
UPC #
-
Country of Origin
United States
Dimensions
Height
96 in
Length
3 in
Thickness
0.078 in
Leg Width
3 in
Nose Radius
1/4 in
Overall Height
8 ft
Details
Item
Corner Guard
Material
PETG
Color
Mission White
Finish
Shadowgrain
Includes
Cover
Resistance Properties
Bacteria Resistant, Corrosion Resistant, Antifungal, Impact Resistant
Includes Hardware
Hardware Not Included
Product Type
Corner Guard Cover
Angle - Maximum
90 Degrees
Standards
ASTM D543, ASTM F476-84, ASTM G21-96, ASTM G22-76, California 01350 Testing, UL Listed A/1
Retainer Material
PETG
Number of Mounting Holes
8
Retainer Type
Surface Mount
Projection
3/8 in
Corner Type
Outside
Shock Absorption
Shock Absorbing
Description
Corner Guard, Height 96 in, Shadowgrain Finish, Mission White Color, Material PETG, Thickness 0.078 in, Includes Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.