CornerGuard Cover, Oyster Gray, 10' H PETG
Mfr # SM20CV10F929N
Zoro # G8502077
product price: $56.99
/eaKey Features
Height
120 in
Length
3 in
Thickness
0.078 in
Material
PETG
Color
Oyster Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SM20CV10F929N
Zoro #
G8502077
UPC #
-
Country of Origin
United States
Dimensions
Height
120 in
Length
3 in
Thickness
0.078 in
Nose Radius
1/4 in
Leg Width
3 in
Overall Height
10 ft
Details
Item
Corner Guard
Material
PETG
Color
Oyster Gray
Includes
Cover
Finish
Shadowgrain
Retainer Material
PETG
Number of Mounting Holes
8
Includes Hardware
Hardware Not Included
Angle - Maximum
90 Degrees
Retainer Type
Surface Mount
Shock Absorption
Shock Absorbing
Corner Type
Outside
Projection
3/8 in
Standards
ASTM D543, ASTM F476-84, ASTM G21-96, ASTM G22-76, California 01350 Testing, UL Listed A/1
Resistance Properties
Bacteria Resistant, Corrosion Resistant, Antifungal, Impact Resistant
Product Type
Corner Guard Cover
Description
Corner Guard, Height 120 in, Shadowgrain Finish, Oyster Gray Color, Material PETG, Thickness 0.078 in, Includes Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.