CornerGuard Cover, Oyster Gray , 8' H PETG
Mfr # SM20MCV8F929N
Zoro # G8503425
product price: $55.19
/eaKey Features
Height
96 in
Length
3 in
Thickness
0.078 in
Material
PETG
Color
Oyster Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SM20MCV8F929N
Zoro #
G8503425
UPC #
-
Country of Origin
United States
Dimensions
Height
96 in
Length
3 in
Thickness
0.078 in
Overall Height
8 ft
Leg Width
3 in
Nose Radius
1/4 in
Details
Item
Corner Guard
Material
PETG
Color
Oyster Gray
Includes
Cover
Finish
Shadowgrain
Resistance Properties
Bacteria Resistant, Corrosion Resistant, Antifungal, Impact Resistant
Retainer Material
PETG
Retainer Type
Surface Mount
Corner Type
Outside
Angle - Maximum
135 Degrees
Includes Hardware
Hardware Included
Number of Mounting Holes
8
Standards
ASTM D543, ASTM F476-84, ASTM G21-96, ASTM G22-76, California 01350 Testing, UL Listed A/1
Product Type
Corner Guard Cover
Projection
3/8 in
Shock Absorption
Shock Absorbing
Description
Corner Guard, Height 96 in, Shadowgrain Finish, Oyster Gray Color, Material PETG, Thickness 0.078 in, Includes Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.