This item is Discontinued.

Acrovyn Crash Rail, Classic Maple, PETG, 20 ft L SCR40372N

Crash Rail, Classic Maple, PETG, 20 ft L (Discontinued)

  • Mfr # SCR40372N
  • Zoro # G8505498
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCR40372N
Zoro #
G8505498
UPC #
-
Country of Origin
United States

Dimensions

Height
4 in
Length
240 in
Thickness
0.08 in
Overall Length
20 ft
Overall Height
4 in

Details

Item
Crash Rail
Material
Acrovyn(R)
Color
Classic Maple
Finish
Shadowgrain
Includes Hardware
Hardware Included
Projection
3/4 in
Shock Absorption
Shock Absorbing
Product Type
Crash Rail
For Industry
Aviation and Transportation, Sports and Entertainment, Healthcare, Hospitality, Office, Retail, Senior Living
Series
SCR-40
Offset Distance
3/4 in
Standards
ASTM D543, ASTM F476-84, ASTM G21-96, ASTM G22-76, UL Listed A/1
Includes Retainer
Retainer Included
Retainer Material
Aluminum
Cover Material
PETG
Resistance Properties
Bacteria Resistant, Corrosion Resistant, Antifungal, Impact Resistant

Description

Crash Rail, Classic Maple, PETG, 20 ft L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.