This item is Discontinued.

Acrovyn Crash Rail, Oyster Gray, PETG, 20 ft L SCR40929N

Crash Rail, Oyster Gray, PETG, 20 ft L (Discontinued)

  • Mfr # SCR40929N
  • Zoro # G8505525
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCR40929N
Zoro #
G8505525
UPC #
-
Country of Origin
United States

Dimensions

Height
4 in
Length
240 in
Thickness
0.08 in
Overall Length
20 ft
Overall Height
4 in

Details

Item
Crash Rail
Material
Acrovyn(R)
Color
Oyster Gray
Finish
Shadowgrain
Shock Absorption
Shock Absorbing
Retainer Material
Aluminum
Product Type
Crash Rail
Includes Hardware
Hardware Included
For Industry
Aviation and Transportation, Sports and Entertainment, Healthcare, Hospitality, Office, Retail, Senior Living
Includes Retainer
Retainer Included
Offset Distance
3/4 in
Projection
3/4 in
Cover Material
PETG
Standards
ASTM D543, ASTM F476-84, ASTM G21-96, ASTM G22-76, UL Listed A/1
Series
SCR-40
Resistance Properties
Bacteria Resistant, Corrosion Resistant, Antifungal, Impact Resistant

Description

Crash Rail, Oyster Gray, PETG, 20 ft L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.