This item is Discontinued.

Acrovyn Crash Rail, Brazilian Nut, PETG, 20 ft L SCR50M704N

Crash Rail, Brazilian Nut, PETG, 20 ft L (Discontinued)

  • Mfr # SCR50M704N
  • Zoro # G8512367
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCR50M704N
Zoro #
G8512367
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Length
240 in
Thickness
0.08 in
Overall Height
5 in
Overall Length
20 ft
Hardware Width
1 in

Details

Item
Crash Rail
Material
Acrovyn(R)
Color
Brazilian Nut
Finish
Shadowgrain
Retainer Material
Aluminum
For Industry
Aviation and Transportation, Sports and Entertainment, Healthcare, Hospitality, Office, Retail, Senior Living
Shock Absorption
Shock Absorbing
Projection
1 1/16 in
Series
SCR-50
Includes Retainer
Retainer Included
Resistance Properties
Bacteria Resistant, Corrosion Resistant, Antifungal, Impact Resistant
Hardware Material
Aluminum
Standards
ASTM D543, ASTM F476-84, ASTM G21-96, ASTM G22-76, UL Listed A/1
Product Type
Crash Rail
Cover Material
PETG
Includes Hardware
Hardware Included

Description

Crash Rail, Brazilian Nut, PETG, 20 ft L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.