Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCR64M410N
Zoro #
G8512114
UPC #
-
Country of Origin
United States
Dimensions
Height
8 in
Length
240 in
Thickness
0.08 in
Overall Height
8 in
Hardware Width
1 1/2 in
Overall Length
20 ft
Details
Item
Crash Rail
Material
Acrovyn(R)
Color
Silver
Finish
Shadowgrain
Series
SCR-64
Offset Distance
1 1/4 in
Resistance Properties
Bacteria Resistant, Corrosion Resistant, Antifungal, Impact Resistant
Retainer Material
Aluminum
Shock Absorption
Shock Absorbing
For Industry
Aviation and Transportation, Sports and Entertainment, Healthcare, Hospitality, Office, Retail, Senior Living
Includes Retainer
Retainer Included
Includes Hardware
Hardware Included
Projection
1 1/2 in
Standards
ASTM D543, ASTM F476-84, ASTM G21-96, ASTM G22-76, UL Listed A/1
Cover Material
PETG
Product Type
Crash Rail
Description
Crash Rail, Silver, PETG, 20 ft L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.