This item is Discontinued.

Acrovyn Accent Rail, Cappuccino, PETG, 20 ft L SCR80M479N

Accent Rail, Cappuccino, PETG, 20 ft L (Discontinued)

  • Mfr # SCR80M479N
  • Zoro # G8499277
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCR80M479N
Zoro #
G8499277
UPC #
-
Country of Origin
United States

Dimensions

Height
8 in
Length
240 in
Thickness
0.08 in
Overall Height
8 in
Overall Length
1 1/2 in

Details

Item
Accent Rail
Material
Acrovyn(R)
Color
Cappuccino
Finish
Shadowgrain
Projection
1 3/8 in
Product Type
Accent Rail
Retainer Material
Aluminum
Includes Hardware
Hardware Included
Shock Absorption
Shock Absorbing
Standards
ASTM D543, ASTM F476-84, ASTM G21-96, ASTM G22-76, UL Listed A/1
For Industry
Aviation and Transportation, Sports and Entertainment, Healthcare, Hospitality, Office, Retail, Senior Living
Resistance Properties
Bacteria Resistant, Corrosion Resistant, Antifungal, Impact Resistant
Hardware Material
Aluminum
Includes Retainer
Retainer Included
Cover Material
PETG
Series
SCR-80

Description

Accent Rail,Cappuccino,PETG,20 ft L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.