Zoro Homepage

Crash Rail, Black, Rubber, 9 27/32 ft L

  • Mfr # HB75D

  • Zoro # G8500248


product price: $447.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Key Features

Thickness
0.04 in
Color
Black
Overall Length
9 27/32 ft
Overall Height
2 15/16 in
Includes
(12) Face Plugs, (12) Mechanical Fasteners, (2) End Plugs, 10.2 oz Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HB75D
Zoro #
G8500248
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.04 in
Overall Length
9 27/32 ft
Overall Height
2 15/16 in

Details

Item
Crash Rail
Color
Black
Includes
(12) Face Plugs, (12) Mechanical Fasteners, (2) End Plugs, 10.2 oz Adhesive
Type
Interior
Ligature Resistant
No
Cover Material
Rubber
Product Type
Crash Rail
For Industry
Industrial
Includes Hardware
Hardware Included
Series
HB-75D

Description

Crash Rail, Black, Rubber, 9 27/32 ft L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.