Crash Rail, Driftwood, 10 ft L
- Mfr # SCR64M262N
- Zoro # G822731899
product price:Â
$
265.99
/ea
Key Features
Overall Height
8 in
Wire Rope Length
10 ft
For Industry
Aviation and Transportation, Healthcare, Hospitality, Office, Retail, Senior Living, Sports and Entertainment
Color
Driftwood
Product Type
Crash Rail
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCR64M262N
- Zoro #
- G822731899
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 8 in
- Wire Rope Length
- 10 ft
- Overall Length
- 10 ft
- Length
- 10 ft
Details
- For Industry
- Aviation and Transportation, Healthcare, Hospitality, Office, Retail, Senior Living, Sports and Entertainment
- Color
- Driftwood
- Product Type
- Crash Rail
- Resistance Properties
- Bacteria Resistant, Corrosion Resistant, Antifungal, Impact Resistant
- Item
- Crash Rail
- Offset Distance
- 1 1/4 in
- Standards
- ASTM D 543, ASTM F 476-84, ASTM G 22-76 and G 21-96, CDPH 01350 v1.2, UL Class A/1
- Wire Color
- Driftwood
Description
Crash Rail,Driftwood,10 ft L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.