Zoro Homepage

Crash Rail, Oyster Gray, PETG, 20 ft L

  • Mfr # FR270S929N

  • Zoro # G8511125


product price: $166.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Height
2 in
Length
240 in
Thickness
0.08 in
Material
Acrovyn(R)
Color
Oyster Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FR270S929N
Zoro #
G8511125
UPC #
-
Country of Origin
United States

Dimensions

Height
2 in
Length
240 in
Thickness
0.08 in
Overall Height
2 in
Overall Length
20 ft

Details

Item
Crash Rail
Material
Acrovyn(R)
Color
Oyster Gray
Finish
Shadowgrain
Cover Material
PETG
Includes Retainer
Retainer Included
Includes Hardware
Hardware Included
Resistance Properties
Bacteria Resistant, Corrosion Resistant, Fire Resistant, Antifungal, Impact Resistant
Retainer Material
Aluminum
Product Type
Crash Rail
For Industry
Aviation and Transportation, Healthcare, Hospitality, Office, Retail, Senior Living
Shock Absorption
Shock Absorbing
Standards
ASTM D543, ASTM F476-84, ASTM G21-96, ASTM G22-76, UL Listed
Projection
1 in
Series
FR-270

Description

Crash Rail, Oyster Gray, PETG, 20 ft L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.