Zoro Homepage

Door Knob Protector, Almond, 11-3/4" W

  • Mfr # DNP10L920N

  • Zoro # G8512534


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Material
PETG
Overall Width
17 1/2 in
Features
For Left and Right Hand Locksets
Color
Almond
Overall Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNP10L920N
Zoro #
G8512534
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
17 1/2 in
Overall Length
9 in
Overall Thickness
3 5/8 in

Details

Item
Door Knob Protector
Material
PETG
Features
For Left and Right Hand Locksets
Color
Almond

Description

Door Knob Protector, Material PETG, Color Almond, Overall Length 9 in, Overall Width 17 1/2 in, Overall Thickness 3 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.