Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DNP10L513N
Zoro #
G8502357
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
9 in
Overall Width
11 3/4 in
Overall Thickness
3 5/8 in
Details
Item
Door Knob Protector
Material
Acrovyn(R)
Color
Khaki Brown
Description
Door Knob Protector, Material Acrovyn(R), Color Khaki Brown, Overall Length 9 in, Overall Width 11 3/4 in, Overall Thickness 3 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.