Door Knob Protector, Ozark, 11-3/4" W
Mfr # DNP1314N
Zoro # G8500302
product price: $119.99
/ea
Free Shipping & Returns
Key Features
Material
PETG
Overall Width
11 3/4 in
Features
For Left and Right Hand Locksets
Color
Ozark
Overall Length
12 3/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DNP1314N
Zoro #
G8500302
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
11 3/4 in
Overall Length
12 3/4 in
Overall Thickness
3 1/4 in
Details
Item
Door Knob Protector
Material
PETG
Features
For Left and Right Hand Locksets
Color
Ozark
Description
Door Knob Protector, Material PETG, Color Ozark, Overall Length 12 3/4 in, Overall Width 11 3/4 in, Overall Thickness 3 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.