Zoro Homepage

Door Protection Plate, 30" W, 12" H

  • Mfr # KP60T3012102N

  • Zoro # G8504572


product price: $62.69
/ea

Key Features

Kick Plate Type
Kick/Stretcher
Height
12 in
Width
30 in
Finish
Acrovyn(R)
Material
PETG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KP60T3012102N
Zoro #
G8504572
UPC #
-
Country of Origin
United States

Dimensions

Height
12 in
Width
30 in
Overall Width
30 in
Overall Height
12 in

Details

Kick Plate Type
Kick/Stretcher
Item
Door Kick Plate
Finish
Acrovyn(R)
Material
PETG
Features
Self-Adhesive Tape Mount
Protection Plate Type
Kick
ANSI/BHMA Finish
Unfinished
Color
Beige

Description

Door Kick Plate, Kick/Stretcher, Height 12 in, Width 30 in, Acrovyn(R) Finish, Material PETG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.