Door Protection Plate, 30" W, 12" H
Mfr # KP60T3012262N
Zoro # G8502366
product price: $62.69
/eaKey Features
Kick Plate Type
Kick/Stretcher
Height
12 in
Width
30 in
Finish
Acrovyn(R)
Material
PETG
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KP60T3012262N
Zoro #
G8502366
UPC #
-
Country of Origin
United States
Dimensions
Height
12 in
Width
30 in
Overall Height
12 in
Overall Width
30 in
Details
Kick Plate Type
Kick/Stretcher
Item
Door Kick Plate
Finish
Acrovyn(R)
Material
PETG
ANSI/BHMA Finish
Unfinished
Color
Brown
Protection Plate Type
Kick
Features
Self-Adhesive Tape Mount
Description
Door Kick Plate, Kick/Stretcher, Height 12 in, Width 30 in, Acrovyn(R) Finish, Material PETG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.