Zoro Homepage

Door Protection Plate, 34" W, 24" H

  • Mfr # KP60T3424108N

  • Zoro # G8509244


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Kick Plate Type
Kick/Stretcher
Height
24 in
Width
34 in
Finish
Acrovyn(R)
Material
PETG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KP60T3424108N
Zoro #
G8509244
UPC #
-
Country of Origin
United States

Dimensions

Height
24 in
Width
34 in
Overall Width
34 in
Overall Height
24 in

Details

Kick Plate Type
Kick/Stretcher
Item
Door Kick Plate
Finish
Acrovyn(R)
Material
PETG
Features
Self-Adhesive Tape Mount
Protection Plate Type
Kick
Color
Black
ANSI/BHMA Finish
Unfinished

Description

Door Kick Plate, Kick/Stretcher, Height 24 in, Width 34 in, Acrovyn(R) Finish, Material PETG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.