Door Protection Plate, 34" W, 24" H
Mfr # KP60T3424373N
Zoro # G8506216
product price: $110.99
/ea
Free Shipping & Returns
Key Features
Kick Plate Type
Kick/Stretcher
Height
24 in
Width
34 in
Finish
Acrovyn(R)
Material
PETG
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KP60T3424373N
Zoro #
G8506216
UPC #
-
Country of Origin
United States
Dimensions
Height
24 in
Width
34 in
Overall Height
24 in
Overall Width
34 in
Details
Kick Plate Type
Kick/Stretcher
Item
Door Kick Plate
Finish
Acrovyn(R)
Material
PETG
ANSI/BHMA Finish
Unfinished
Protection Plate Type
Kick
Features
Self-Adhesive Tape Mount
Color
Red
Description
Door Kick Plate, Kick/Stretcher, Height 24 in, Width 34 in, Acrovyn(R) Finish, Material PETG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.