Door Push Plate, 16" L, 4" W
Mfr # PP60T416410N
Zoro # G8516226
product price: $12.79
/eaKey Features
Width
4 in
Material
PETG
Finish
Acrovyn(R)
Length
16 in
Ligature Resistant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PP60T416410N
Zoro #
G8516226
UPC #
-
Country of Origin
United States
Dimensions
Width
4 in
Length
16 in
Overall Width
4 in
Overall Height
16 in
Details
Item
Door Push Plate
Material
PETG
Finish
Acrovyn(R)
Ligature Resistant
No
Features
Self-Adhesive Tape Mount
Color
Gray
Operation
Push
Projection
1/16 in
Operation Type
Push
ANSI/BHMA Finish
Unfinished
Description
Door Push Plate, Material PETG, Acrovyn(R) Finish, Width 4 in, Length 16 in, Projection 1/16 in, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.