Door Push Plate, 16" L, 6" W
Mfr # PP60T616410N
Zoro # G8515815
product price: $15.59
/eaKey Features
Width
6 in
Material
PETG
Finish
Acrovyn(R)
Length
16 in
Features
Self-Adhesive Tape Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PP60T616410N
Zoro #
G8515815
UPC #
-
Country of Origin
United States
Dimensions
Width
6 in
Length
16 in
Overall Width
6 in
Overall Height
16 in
Details
Item
Door Push Plate
Material
PETG
Finish
Acrovyn(R)
Features
Self-Adhesive Tape Mount
Operation
Push
Ligature Resistant
No
Projection
1/16 in
Color
Gray
Operation Type
Push
ANSI/BHMA Finish
Unfinished
Description
Door Push Plate, Material PETG, Acrovyn(R) Finish, Width 6 in, Length 16 in, Projection 1/16 in, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.