Zoro Homepage

Door Push Plate, 16" L, 6" W

  • Mfr # PP60T616479N

  • Zoro # G8509287


product price: $14.59
/ea

Key Features

Width
6 in
Material
PETG
Finish
Acrovyn(R)
Length
16 in
Projection
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PP60T616479N
Zoro #
G8509287
UPC #
-
Country of Origin
United States

Dimensions

Width
6 in
Length
16 in
Overall Width
6 in
Overall Height
16 in

Details

Item
Door Push Plate
Material
PETG
Finish
Acrovyn(R)
Projection
1/16 in
Features
Self-Adhesive Tape Mount
Ligature Resistant
No
Color
Tan
Operation
Push
Operation Type
Push
ANSI/BHMA Finish
Unfinished

Description

Door Push Plate, Material PETG, Acrovyn(R) Finish, Width 6 in, Length 16 in, Projection 1/16 in, Color Tan

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.