Zoro Homepage

Edge Cover, PETG, Beige, 10 ft L

  • Mfr # WC40WT103N

  • Zoro # G8455353


product price: $11.89
/ea

Key Features

Material
PETG
Color
Beige
Thickness
0.04 in
Trim Type
Edge
Overall Length
10 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WC40WT103N
Zoro #
G8455353
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.04 in
Overall Length
10 ft
Visible Width
3/8 in

Details

Item
Edge Cover
Material
PETG
Color
Beige
Trim Type
Edge
Compatible Manufacturer Part Number
25N036xxxS, 25N040xxxS
Trim Orientation
Top and Bottom
For Industry
Aviation and Transportation, Education, Healthcare, Hospitality, Office, Retail, Senior Living, Sports and Entertainment
Product Type
Edge Cover
Includes Hardware
Hardware Not Included

Description

Edge Cover, PETG, Beige, 10 ft L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.