Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Acrovyn Edge Cover, PETG, Cappuccino, 10 ft L WC40WT479N

Edge Cover, PETG, Cappuccino, 10 ft L (Discontinued)

  • Mfr # WC40WT479N
  • Zoro # G8434493
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WC40WT479N
Zoro #
G8434493
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.04 in
Visible Width
3/8 in
Overall Length
10 ft

Details

Item
Edge Cover
Material
PETG
Color
Cappuccino
Includes Hardware
Hardware Not Included
For Industry
Aviation and Transportation, Education, Healthcare, Hospitality, Office, Retail, Senior Living, Sports and Entertainment
Trim Orientation
Top and Bottom
Product Type
Edge Cover
Compatible Manufacturer Part Number
25N036xxxS, 25N040xxxS
Trim Type
Edge

Description

Edge Cover, PETG, Cappuccino, 10 ft L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.