Edge Cover, PETG, Parchment, 10 ft L
Mfr # WC40WT253N
Zoro # G8446734
product price: $11.89
/eaKey Features
Material
PETG
Color
Parchment
Thickness
0.04 in
For Industry
Aviation and Transportation, Education, Healthcare, Hospitality, Office, Retail, Senior Living, Sports and Entertainment
Trim Orientation
Top and Bottom
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WC40WT253N
Zoro #
G8446734
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.04 in
Overall Length
10 ft
Visible Width
3/8 in
Details
Item
Edge Cover
Material
PETG
Color
Parchment
For Industry
Aviation and Transportation, Education, Healthcare, Hospitality, Office, Retail, Senior Living, Sports and Entertainment
Trim Orientation
Top and Bottom
Product Type
Edge Cover
Compatible Manufacturer Part Number
25N036xxxS, 25N040xxxS
Trim Type
Edge
Includes Hardware
Hardware Not Included
Description
Edge Cover, PETG, Parchment, 10 ft L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.