Zoro Homepage
This item is Discontinued.
Acrovyn End Cap, Classic Maple, PETG, 3 in Leg W SM20MCAP372N

End Cap, Classic Maple, PETG, 3 in Leg W (Discontinued)

  • Mfr # SM20MCAP372N
  • Zoro # G8512245
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM20MCAP372N
Zoro #
G8512245
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.25 in
Leg Width
3 in
Overall Height
1/4 in

Details

Item
End Cap
Material
PETG
Color
Classic Maple
Finish
Shadowgrain
Cap Orientation
Top/Bottom
Standards
ASTM D543, ASTM F476-84, ASTM G21-96, ASTM G22-76, California 01350 Testing, UL Listed A/1
Projection
3/8 in
Product Type
End Cap
Compatible Series
SM-20
Resistance Properties
Bacteria Resistant, Corrosion Resistant, Fire Resistant, Antifungal, Impact Resistant
Angle - Maximum
135 Degrees

Description

End Cap, Classic Maple, PETG, 3 in Leg W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.