Zoro Homepage

End Cap, Color Almond, Material Acrovyn(R)

  • Mfr # CAULK920

  • Zoro # G8509698


product price: $55.49
/ea

Key Features

Material
Acrovyn(R)
Container Size
10.5 fl oz
Standards
ASTM C661, ASTM C834, ASTM C920, ASTM E84, CA, CAN/ULC-S102.2, CDPH/EHLB
Resistance Properties
Mildew Resistant, Stain Resistant
Product Type
Caulk
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAULK920
Zoro #
G8509698
UPC #
-
Country of Origin
United States

Dimensions

Container Size
10.5 fl oz

Details

Item
Color Match Caulk
Material
Acrovyn(R)
Color
Almond
Standards
ASTM C661, ASTM C834, ASTM C920, ASTM E84, CA, CAN/ULC-S102.2, CDPH/EHLB
Resistance Properties
Mildew Resistant, Stain Resistant
Product Type
Caulk
Flammability
Non-Flammable
Solvent
Water
For Industry
Aviation and Transportation, Education, Sports and Entertainment, Healthcare, Hospitality, Office, Retail, Senior Living
Base
Acrylic Latex

Description

Color Match Caulk, Color Almond, Material Acrovyn(R)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.