Zoro Homepage

End Cap, Color Beige, Material Acrovyn(R)

  • Mfr # CAULK103

  • Zoro # G8498568


product price: $55.49
/ea

Key Features

Material
Acrovyn(R)
Standards
ASTM C661, ASTM C834, ASTM C920, ASTM E84, CA, CAN/ULC-S102.2, CDPH/EHLB
Container Size
10.5 fl oz
Resistance Properties
Mildew Resistant, Stain Resistant
Product Type
Caulk
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAULK103
Zoro #
G8498568
UPC #
-
Country of Origin
United States

Dimensions

Container Size
10.5 fl oz

Details

Item
Color Match Caulk
Material
Acrovyn(R)
Color
Beige
Standards
ASTM C661, ASTM C834, ASTM C920, ASTM E84, CA, CAN/ULC-S102.2, CDPH/EHLB
Resistance Properties
Mildew Resistant, Stain Resistant
Product Type
Caulk
For Industry
Aviation and Transportation, Education, Sports and Entertainment, Healthcare, Hospitality, Office, Retail, Senior Living
Solvent
Water
Base
Acrylic Latex
Flammability
Non-Flammable

Description

Color Match Caulk, Color Beige, Material Acrovyn(R)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.