End Cap, Color Black, Material Acrovyn(R)
Mfr # CAULK108
Zoro # G8509716
product price: $55.49
/eaKey Features
Material
Acrovyn(R)
Container Size
10.5 fl oz
Standards
ASTM C661, ASTM C834, ASTM C920, ASTM E84, CA, CAN/ULC-S102.2, CDPH/EHLB
Resistance Properties
Mildew Resistant, Stain Resistant
Flammability
Non-Flammable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAULK108
Zoro #
G8509716
UPC #
-
Country of Origin
United States
Dimensions
Container Size
10.5 fl oz
Details
Item
Color Match Caulk
Material
Acrovyn(R)
Color
Black
Standards
ASTM C661, ASTM C834, ASTM C920, ASTM E84, CA, CAN/ULC-S102.2, CDPH/EHLB
Resistance Properties
Mildew Resistant, Stain Resistant
Flammability
Non-Flammable
Solvent
Water
For Industry
Aviation and Transportation, Education, Sports and Entertainment, Healthcare, Hospitality, Office, Retail, Senior Living
Base
Acrylic Latex
Product Type
Caulk
Description
Color Match Caulk, Color Black, Material Acrovyn(R)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.