End Cap, Color White, Material Acrovyn(R)
Mfr # CAULK949
Zoro # G8513654
product price: $55.49
/eaKey Features
Material
Acrovyn(R)
Standards
ASTM C661, ASTM C834, ASTM C920, ASTM E84, CA, CAN/ULC-S102.2, CDPH/EHLB
Container Size
10.5 fl oz
Resistance Properties
Mildew Resistant, Stain Resistant
Solvent
Water
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAULK949
Zoro #
G8513654
UPC #
-
Country of Origin
United States
Dimensions
Container Size
10.5 fl oz
Details
Item
Color Match Caulk
Material
Acrovyn(R)
Color
White
Standards
ASTM C661, ASTM C834, ASTM C920, ASTM E84, CA, CAN/ULC-S102.2, CDPH/EHLB
Resistance Properties
Mildew Resistant, Stain Resistant
Solvent
Water
Base
Acrylic Latex
For Industry
Aviation and Transportation, Education, Sports and Entertainment, Healthcare, Hospitality, Office, Retail, Senior Living
Flammability
Non-Flammable
Product Type
Caulk
Description
Color Match Caulk, Color White, Material Acrovyn(R)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.